References
SNR:UKFA210H
Rubix:206A1868
Manufacturer :UKFA.210H
EAN:3413529514953




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
Product details : SNR UKFA210H BEARING UNIT
grey cast housing, radial insert ball bearing with adapter sleeve,seal with slinger
Oval flange bearing unit, relubricatable, insert with tapered bore for receiving the clamping sleeve, H23XX.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Width | 31 mm |
| Fixation centre-to-centre distance | 157 mm |
| Material | grey cast iron |
| Height | 190 mm |
| Length | 115 mm |
| Series | ukfa200 |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23200 N |
| Basic dynamic load, radial - Cr | 35100 N |
| Outer diameter | 90 mm |
| Weight | 2.35 kg |
Show UNSPSC/ECL@SS
£ 42.63 excl. VAT
/ Each
£ 51.16 incl. VAT
- Usually arrives within 14 working days