References
NTN:UKP205D1
Rubix:206A2138
EAN:4547359002386



Product details : NTN UKP205D1 BEARING UNIT
NTN - Bearing Unit - UKP205D1
Technical specifications
Attributes
| Inner diameter | 25 mm |
|---|---|
| Outer diameter | 52 mm |
| Sealing | 2 joints |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 23 mm |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Delivery usually within ( 3 ) days
