References
NTN:UKP207D1
Rubix:206A2148
EAN:4547359002409



Product details : NTN UKP207D1 BEARING UNIT
NTN - Bearing Unit - UKP207D1
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Series | ukp200 |
| Weight | 0 kg |
| Number of holes | 2 |
| Width | 29 mm |
Show UNSPSC/ECL@SS
£ 27.79 excl. VAT
/ Each
£ 33.35 incl. VAT
- Delivery usually within ( 3 ) days
