References
SKF:SY 1.15/16 TF
Rubix:102A7713
Manufacturer :27243
EAN:7316577752741


Technical specifications
| Inner diameter | 49.21 mm |
|---|---|
| Fixation centre-to-centre distance | 165 mm |
| Shaft Height | 57.2 mm |
Product details : SKF HOUSED BEARING UNIT SY 1.15/16 TF
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Strengths
- Accommodate heavy loads in different directions
- High degree of stiffness
- Narrow design
- High degree of stiffness
- Narrow design
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59,6x203x49,21 mm |
|---|---|
| Logistic Weight | 2806 g |
| Inner diameter | 49.21 mm |
| Fixation centre-to-centre distance | 165 mm |
| Shaft Height | 57.2 mm |
| Material | cast iron (gray iron) |
| Total bearing width | 54 mm |
| Outer diameter | 90 mm |
| Clamping | 9 mm |
| Diameter of fixation holes | 18 mm |
| Mounting typ | pillow block bearing unit (pillow block, 2-bolt) |
| Height | 114 mm |
| Length | 203 mm |
| Sealing | kontakt-dichtung und schleuderscheibe beidseitig (optional endabdeckung) |
| Lubrication | grease (with grease nipple, re-lubrication available) |
| Series | sy |
| Weight | 2.65 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 23201.9 N |
| Basic dynamic load, radial - Cr | 35100.9 N |
| Width | 51.6 mm |
Show UNSPSC/ECL@SS
£ 112.04 excl. VAT
/ Each
£ 134.45 incl. VAT
- Delivery usually within ( 3 ) days