References
NTN:M-SM-UCFL206D1
Rubix:205A4926
EAN:4547359796711



Product details : NTN M-SM-UCFL206D1 BEARING UNIT
NTN - Bearing Unit - M-SM-UCFL206D1
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Width | 38.1 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 62 mm |
Show UNSPSC/ECL@SS
£ 28.05 excl. VAT
/ Each
£ 33.66 incl. VAT
- Usually arrives within 14 working days
