References
NTN:UCFC216D1
Rubix:205A9899
EAN:4547359501261

Product details : NTN UCFC216D1 BEARING UNIT
grey cast housing,radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 275x285x116 mm |
|---|---|
| Logistic Weight | 9515 g |
| Inner diameter | 80 mm |
| Width | 82.6 mm |
| Series | ucfc200 |
| Number of holes | 4 |
| Outer diameter | 140 mm |
| Weight | 9100 kg |
Show UNSPSC/ECL@SS
£ 158.52 excl. VAT
/ Each
£ 190.22 incl. VAT
- Delivery usually within ( 3 ) days
