Bearing Unit
Fixation centre-to-centre distance | 90.5 mm |
---|
Logistic Weight | 700 g |
---|---|
Fixation centre-to-centre distance | 90.5 mm |
Material | Zinc-Plated Pressed Steel |
Series | SLFT |
Total bearing width | 35.68 mm |
Diameter of fixation holes | 10.5 mm |
Number of holes | 3 |
Basic static load, radial - C0r | 4890 N |
Outer diameter | 112.7 mm |
Weight | 0.5 kg |
Usually arrives within 14 working days