Deep groove ball bearing FAG 6208-C-2HRS, Outer diameter: 80 mm | Width: 18 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
Superseded Ref:6208-2RSR
FAG:6208-C-2HRS
Rubix:214A8778
Manufacturer :0790712280000
EAN:4047643293655

Product details : FAG 6208-C-2HRS BEARING
This FAG deep groove ball bearing is designed to provide a reliable and efficient solution for a variety of industrial applications. With its robust construction and advanced technical features, this product ensures optimal performance even in demanding environments.
Features:
This C-generation deep groove ball bearing features a single-row ball design that allows for high radial loads. Its sheet steel cage provides additional rigidity and wear resistance, extending the bearing’s service life. The two rubber seals provide excellent protection against contaminants, such as dust and moisture, ensuring reliable performance under a variety of conditions.
Maintenance:
Maintaining this bearing is relatively simple thanks to its durable design and effective seals. It is recommended to check the condition of the seals and ensure they show no signs of wear or damage. This product is factory-lubricated, which reduces maintenance requirements.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, which play a crucial role in protecting the bearing from external contaminants. These seals ensure that the internal lubrication remains intact, reducing wear and extending the product’s service life.
Brand Information:
FAG, a renowned brand in the bearing industry, is recognized for its innovation and commitment to quality. With decades of experience in the design and manufacture of bearings, FAG offers a product line that meets the specific needs of industrial SMEs. The brand is synonymous with reliability and performance, offering solutions tailored to the modern challenges of industry. Every FAG bearing is the result of in-depth research and technical expertise, ensuring optimal customer satisfaction.
Features:
This C-generation deep groove ball bearing features a single-row ball design that allows for high radial loads. Its sheet steel cage provides additional rigidity and wear resistance, extending the bearing’s service life. The two rubber seals provide excellent protection against contaminants, such as dust and moisture, ensuring reliable performance under a variety of conditions.
Maintenance:
Maintaining this bearing is relatively simple thanks to its durable design and effective seals. It is recommended to check the condition of the seals and ensure they show no signs of wear or damage. This product is factory-lubricated, which reduces maintenance requirements.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, which play a crucial role in protecting the bearing from external contaminants. These seals ensure that the internal lubrication remains intact, reducing wear and extending the product’s service life.
Brand Information:
FAG, a renowned brand in the bearing industry, is recognized for its innovation and commitment to quality. With decades of experience in the design and manufacture of bearings, FAG offers a product line that meets the specific needs of industrial SMEs. The brand is synonymous with reliability and performance, offering solutions tailored to the modern challenges of industry. Every FAG bearing is the result of in-depth research and technical expertise, ensuring optimal customer satisfaction.
Strengths
• Single-row design: allows for better load distribution, reducing the risk of failure.
• Sheet steel cage: provides increased strength, contributing to the product’s longevity even under severe operating conditions.
• Rubber seals: effectively protect the bearing from contamination, reducing maintenance requirements and improving overall reliability.
• Versatility: suitable for a wide range of industrial applications, this bearing meets various needs while maintaining high performance.
• Sheet steel cage: provides increased strength, contributing to the product’s longevity even under severe operating conditions.
• Rubber seals: effectively protect the bearing from contamination, reducing maintenance requirements and improving overall reliability.
• Versatility: suitable for a wide range of industrial applications, this bearing meets various needs while maintaining high performance.
Applications
This rigid bearing is ideal for a variety of industrial applications, including material handling equipment and agricultural machinery. Thanks to its robust design and seals, this product is particularly well-suited for environments where dust and moisture can impair bearing performance. In addition, this model can be used in sectors such as the automotive, manufacturing, and processing industries, where reliability and durability are essential.
Technical specifications
Attributes
| Logistic Weight | 365 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 80 mm |
| Width | 18 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 62..-c-2hrs |
| Material | steel |
| Limit speed | 7800 rpm |
| Basic static load, radial - C0r | 17800 N |
| Basic dynamic load, radial - Cr | 31500 N |
Show UNSPSC/ECL@SS
£ 8.26 excl. VAT
/ Each
£ 9.91 incl. VAT
- In stock: Next day delivery
