Deep groove ball bearing FAG 6308-2Z-C3, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
Ball bearing
See technical informationReferences
FAG:6308-2Z-C3
Rubix:181A0149
Manufacturer :0167234060030
EAN:4012801151382

Product details : FAG RADIAL BALL BEARING 6308-2Z-C3
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
63..-2Z single-row ball bearings, deflector type, steel sheet cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 643 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 63..-2z |
| Material | steel |
| Reference speed | 9000 rpm |
| Limit speed | 9100 rpm |
| Basic static load, radial - C0r | 25000 N |
| Basic dynamic load, radial - Cr | 45500 N |
Show UNSPSC/ECL@SS
£ 22.32 excl. VAT
/ Each
£ 26.78 incl. VAT
- Sold out
