Deep groove ball bearing FAG 6310-TB, Outer diameter: 110 mm | Width: 27 mm | Inner diameter: 50 mm
Ball bearing
See technical informationReferences
FAG:6310-TB
Rubix:238A3580
Manufacturer :0191100220000
EAN:4064328017443





Product details : FAG 6310-TB SINGLE ROW DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 27x110x110 mm |
|---|---|
| Logistic Weight | 1083 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 27 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 63 |
| Material | steel |
| Cage | polyamide |
Show UNSPSC/ECL@SS
£ 70.16 excl. VAT
/ Each
£ 84.19 incl. VAT
- Delivery usually within ( 7 ) days
