Thrust angular contact ball bearing RHP BSB035072DUHP3, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 15 mm
Super Precision Bearing
See technical informationSee documentsReferences
RHP:BSB035072DUHP3
Rubix:230A0032
Manufacturer :BSB035072DUHP3 R
EAN:00747023000302

Documents
Product details : RHP BSB035072DUHP3 BALL SCREW SUPPORT BEARING
Welcome to order NSK super-precision bearing BSB035, the ball screw support bearing is of excellent workmanship, the order model is BSB035072DUHP3 at a favorable price, and the full range of genuine BSB035072P3 bearings are supplied. According to BSB035072DUHP3 or the I-type electromagnetic coil used, it can automatically sense the change of electrical characteristics, so as to heat according to the most suitable conditions. In addition, within the range of 50-100%, the output power can be set arbitrarily in units of 10%, which is most suitable for precision bearings that require slow heating.
Technical specifications
Attributes
| Logistic Weight | 581 g |
|---|---|
| Width | 15 mm |
| Material | steel |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
Show UNSPSC/ECL@SS
£ 222.55 excl. VAT
/ Each
£ 267.06 incl. VAT
- Delivery usually within ( 2 ) days
