Thrust angular contact ball bearing INA ZKLF2575-2RS-XL, Inner diameter: 25 mm | Outer diameter: 75 mm | Width: 28 mm
Axial angular contact ball bearing
See technical informationReferences
INA:ZKLF2575-2RS-XL
Rubix:104A3921
Manufacturer :0015722370000
EAN:4012802416619

Product details : INA ZKLF2575-2RS-XL AXIAL ANGULAR CONTACT BALL BEARING
Axial angular contact ball bearings ZKLF..-2RS, double direction, for screw mounting, lip seals on both sides
Technical specifications
Attributes
| Logistic Weight | 715 g |
|---|---|
| Width | 28 mm |
| Series | zklf..-2rs-xl |
| Material | steel |
| Inner diameter | 25 mm |
| Outer diameter | 75 mm |
| Basic static load, axial - C0a | 55000 N |
| Basic dynamic load, axial - Ca | 30500 N |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 490.05 excl. VAT
/ Each
£ 588.06 incl. VAT
- In stock: Next day delivery
