Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust angular contact ball bearing
INA ZKLN5090-2RS-PE AXIAL ANGULAR CONTACT BALL BEARINGS ZKLN..-2RS-PE
Thrust angular contact ball bearing INA ZKLN5090-2RS-PE, Inner diameter: 50 mm | Outer diameter: 90 mm | Width: 34 mm
Axial angular contact ball bearing
References
ina:
ZKLN5090-2RS-PE
rubix:
238A1147
manufacturer :
0033352320000
ean:
4047643181723
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
34
mm
See all Specifications
Product details
Technical specifications
Product details : INA ZKLN5090-2RS-PE AXIAL ANGULAR CONTACT BALL BEARINGS ZKLN..-2RS-PE
Axial angular contact ball bearings ZKLN..-2RS-PE, Increased tolerances, double direction, lip seals on both sides
Technical specifications
Attributes
Logistic Weight
950
g
Inner diameter
50
mm
Outer diameter
90
mm
Width
34
mm
Series
ZKLN..-2RS-PE
Sealing
Two rubber seals
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
515.30
excl. VAT
/
Each
£
618.36
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Create PDF from product
Check our products from related categories
Thrust angular contact ball bearing INA ZKLN3572-2RS-PE, Inner diameter: 35 mm | Outer diameter: 72 mm | Width: 34 mm
Thrust angular contact ball bearing RHP BSB030062DUHP3, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN3062-2RS-PE, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 28 mm
Thrust angular contact ball bearing SKF 7000 CD/P4A, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing INA ZKLN1242-2RS-PE, Inner diameter: 12 mm | Outer diameter: 42 mm | Width: 25 mm
Thrust angular contact ball bearing SKF 7000 CD/P4ADGA, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 8 mm
Thrust angular contact ball bearing SKF BTW 120 CTN9/SP, Inner diameter: 120 mm | Outer diameter: 180 mm | Width: 72 mm
Thrust angular contact ball bearing INA ZKLN2557-2RS-PE, Inner diameter: 25 mm | Outer diameter: 57 mm | Width: 28 mm
Thrust angular contact ball bearing SKF BTW 85 CTN9/SP, Inner diameter: 85 mm | Outer diameter: 130 mm | Width: 54 mm
Thrust angular contact ball bearing INA ZKLN1034-2RS-PE, Inner diameter: 10 mm | Outer diameter: 34 mm | Width: 20 mm
Thrust angular contact ball bearing RHP BSB2025DUHP3, Inner diameter: 25 mm | Outer diameter: 52 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN0624-2RS-PE, Inner diameter: 6 mm | Outer diameter: 24 mm | Width: 15 mm
Thrust angular contact ball bearing INA ZKLN1747-2RS-PE, Inner diameter: 17 mm | Outer diameter: 47 mm | Width: 25 mm
Thrust angular contact ball bearing SKF BTW 100 CTN9/SP, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 60 mm
Thrust angular contact ball bearing NTN 51410A, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm