References
Timken:204PY3
Rubix:105A9000
EAN:0087796234598



Documents
Product details : TIMKEN 204PY3 DEEP GROOVE BALL BEARING
Strengths
•Gothic Arch Races for maximum stiffness
Double lip outboard seal
Designed with greater internal looseness
Double lip outboard seal
Designed with greater internal looseness
Applications
Planter shank assembly;opener disk
Technical specifications
Attributes
| Bearing Clearance | cn |
|---|---|
| Material | chromium bearing steel (high-carbon chromium alloy steel), usually through-hardened |
| Load capacity | 1445.96 kg |
| Precision | p0 (normal / abec 1) |
| Sealing | one rubber seal |
| Outer diameter | 45.225 mm |
| Inner diameter | 16 mm |
| Width | 18.7 mm |
Show UNSPSC/ECL@SS
£ 20.70 excl. VAT
/ Each
£ 24.84 incl. VAT
- Delivery usually within ( 7 ) days
