Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 130 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x130x130 mm |
---|---|
Logistic Weight | 1350 g |
Inner diameter | 75 mm |
Outer diameter | 130 mm |
Width | 25 mm |
Bearing Clearance | CN |
Series | 72..-B-XL-MP |
Cage | Brass |
Reference speed | 5300 rpm |
Limit speed | 8900 rpm |
Precision | P5 |
Basic static load, radial - C0r | 62000 N |
Basic dynamic load, radial - Cr | 73000 N |
Sealing | Open |
Usually arrives within 14 working days