Angular contact ball bearing NTN 5307SC3, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
NTN - Self-Aligning Ball Bearing - 5307SC3
See technical informationReferences
NTN:5307SC3
Rubix:204A8727
EAN:4547359539394

Product details : NTN 5307SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 80x80x34,9 mm |
|---|---|
| Logistic Weight | 762 g |
| Inner diameter | 35 mm |
| Outer diameter | 80 mm |
| Width | 34.9 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 42.40 excl. VAT
/ Each
£ 50.88 incl. VAT
- Delivery usually within ( 3 ) days
