Radial Insert Ball Bearing
Inner diameter | 25 mm |
---|---|
Shaft Height | 36.5 mm |
Logistics dimensions (L x W x H) | 90x77x46 mm |
---|---|
Logistic Weight | 733 g |
Inner diameter | 25 mm |
Shaft Height | 36.5 mm |
Material | Cast Iron |
Fixation centre-to-centre distance | 56 mm |
Height | 72 mm |
Length | 84 mm |
Series | UCPA200 |
Number of holes | 2 |
Outer diameter | 52 mm |
Width | 34 mm |
Usually arrives within 14 working days