Deep groove ball bearing FAG 16060-M, Outer diameter: 460 mm | Width: 50 mm | Inner diameter: 300 mm
Ball bearings
See technical informationReferences
FAG:16060-M
Rubix:274A6152
Manufacturer :0167013990000
EAN:4012801473934

Product details : FAG 16060-M DEEP GROOVE BALL BEARING
Ball bearings are essential mechanical components that reduce friction and support various loads in a wide range of industrial applications. Among them, deep-groove ball bearings stand out for their versatility, their ability to operate at high speeds, and their low maintenance requirements.
160..-M single-row ball bearings, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 32600 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 460 mm |
| Width | 50 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 160..-m |
| Cage | brass |
| Reference speed | 1670 rpm |
| Limit speed | 2450 rpm |
| Basic static load, radial - C0r | 430000 N |
| Basic dynamic load, radial - Cr | 295000 N |
Show UNSPSC/ECL@SS
£ 2,303.94 excl. VAT
/ Each
£ 2,764.73 incl. VAT
- Delivery usually within ( 7 ) days
