Deep groove ball bearing FAG 6324-C4, Outer diameter: 260 mm | Width: 55 mm | Inner diameter: 120 mm
Ball bearings
See technical informationReferences
FAG:6324-C4
Rubix:238A2010
Manufacturer :0167245000040
EAN:4012801206044

Product details : FAG 6324-C4 SINGLE ROW DEEP GROOVE BALL BEARING
Deep groove ball bearing 63, dimensions according to DIN 625-1
The deep groove ball bearing FAG 6324-C4 is equipped with increased radial clearance (C4) and is particularly suitable for applications with very high speeds. It is designed to carry both radial and axial loads in both directions. The open design ensures minimal friction, facilitates maintenance and makes the bearing ideal for clean and controlled environments.
Features:
This single-row deep groove ball bearing is designed without seals, which reduces friction and enables optimal rotational speeds. The increased radial clearance (C4) improves tolerance to thermal expansions and ensures smooth operation even under high load and extreme speeds. The pressed steel cage provides high resistance to constant loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require fast and even rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure proper operation. Regular lubrication is required to achieve optimal performance and avoid wear. The use of high-quality lubricants matched to the specific operating conditions is recommended. Since the bearing has no seals, inspections and re-lubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
OnSealing:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it preferable for clean environments.
Brand information:
FAG, a brand of the Schaeffler Gruppe, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, characterized by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile applicability in demanding industrial applications
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: ensures smooth and durable rotation
• Fans and machine tools: provides high precision and resistance to temperature fluctuations
• Conveyor systems: designed for long operating cycles
• Food and maritime industries: suitable for clean and controlled environments
• Aviation and agricultural engineering: withstands high speeds and variable temperature conditions
Features:
This single-row deep groove ball bearing is designed without seals, which reduces friction and enables optimal rotational speeds. The increased radial clearance (C4) improves tolerance to thermal expansions and ensures smooth operation even under high load and extreme speeds. The pressed steel cage provides high resistance to constant loads and short-term shocks. Thanks to its low weight and robustness, this bearing offers high flexibility in systems that require fast and even rotation.
Maintenance:
Although this bearing does not require frequent maintenance, it is advisable to regularly check essential parameters such as noise, temperature, lubrication and vibrations to ensure proper operation. Regular lubrication is required to achieve optimal performance and avoid wear. The use of high-quality lubricants matched to the specific operating conditions is recommended. Since the bearing has no seals, inspections and re-lubrication intervals are easily accessible. To avoid contamination, maintenance should be carried out in a clean environment.
OnSealing:
This bearing has no seals and is therefore unprotected against dust, particles and moisture. The absence of seals facilitates cooling and maintenance, but requires more frequent lubrication and makes it preferable for clean environments.
Brand information:
FAG, a brand of the Schaeffler Gruppe, is a leader in the development of rolling bearing and guidance solutions. With many years of experience and continuous innovation, FAG offers high-performance and durable products for industrial and automotive applications, characterized by their high quality and reliability.
Strengths:
• Low friction, ideal for high-speed applications
• Increased clearance (C4) for better tolerance to thermal expansion
• Open design facilitates lubrication and maintenance
• High resistance to radial and axial loads
• Versatile applicability in demanding industrial applications
Applications:
This bearing is used in numerous industries, including:
• Electric motors and industrial pumps: ensures smooth and durable rotation
• Fans and machine tools: provides high precision and resistance to temperature fluctuations
• Conveyor systems: designed for long operating cycles
• Food and maritime industries: suitable for clean and controlled environments
• Aviation and agricultural engineering: withstands high speeds and variable temperature conditions
Technical specifications
Attributes
| Logistic Weight | 12800 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Sealing | open |
| Bearing Clearance | c4 |
| Series | 63 |
| Reference speed | 3800 rpm |
| Limit speed | 3500 rpm |
| Basic static load, radial - C0r | 195000 N |
| Basic dynamic load, radial - Cr | 225000 N |
Show UNSPSC/ECL@SS
£ 396.46 excl. VAT
/ Each
£ 475.75 incl. VAT
- Delivery usually within ( 7 ) days
