Deep groove ball bearing FAG 6306-C-C3, Outer diameter: 72 mm | Width: 19 mm | Inner diameter: 30 mm
Ball bearings
See technical informationReferences
FAG:6306-C-C3
Rubix:158A8100
Manufacturer :0791678290030
EAN:4047643293846

Product details : FAG RADIAL BALL BEARING 6306-C3
FAG deep groove ball bearings of this generation are renowned for their robustness and efficiency in a wide range of industrial applications. Designed with a single row of balls, this bearing offers high precision and excellent load-carrying capacity, even under demanding operating conditions.
Features:
This deep-groove ball bearing features a simple design, characterized by a single row of balls and a sheet steel cage. It benefits from the advancements of the C generation, which optimizes noise and vibration reduction while offering increased wear resistance. The C3 radial clearance allows for better absorption of deformations and thermal expansion, making this bearing particularly suitable for high-speed or high-load applications. The bearing’s open structure ensures excellent heat dissipation.
Maintenance:
This FAG deep groove ball bearing requires minimal maintenance thanks to its robust design and ability to operate reliably over long periods. However, regular inspection (lubrication level, noise, visual condition, etc.) is recommended to ensure long-term performance.
Sealing:
The FAG deep groove ball bearing is designed with an open structure, meaning it has no seals. This design promotes heat dissipation but also requires special attention to the cleanliness of the operating environment. The absence of seals allows for greater versatility in applications where minimal friction and thermal management are priorities.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, specializes in the manufacture of industrial bearings. Backed by decades of research and development, FAG is now established as one of the leading brands in the field.
Features:
This deep-groove ball bearing features a simple design, characterized by a single row of balls and a sheet steel cage. It benefits from the advancements of the C generation, which optimizes noise and vibration reduction while offering increased wear resistance. The C3 radial clearance allows for better absorption of deformations and thermal expansion, making this bearing particularly suitable for high-speed or high-load applications. The bearing’s open structure ensures excellent heat dissipation.
Maintenance:
This FAG deep groove ball bearing requires minimal maintenance thanks to its robust design and ability to operate reliably over long periods. However, regular inspection (lubrication level, noise, visual condition, etc.) is recommended to ensure long-term performance.
Sealing:
The FAG deep groove ball bearing is designed with an open structure, meaning it has no seals. This design promotes heat dissipation but also requires special attention to the cleanliness of the operating environment. The absence of seals allows for greater versatility in applications where minimal friction and thermal management are priorities.
Brand Information:
FAG, a renowned brand of the Schaeffler Group, specializes in the manufacture of industrial bearings. Backed by decades of research and development, FAG is now established as one of the leading brands in the field.
Strengths
Reliability and durability are among the key advantages of this bearing. The C-generation of this bearing significantly reduces noise levels and minimizes friction, thereby improving the acoustic comfort of machines and their energy efficiency.
Applications
This type of bearing is commonly used in various industrial sectors, thanks to its ability to handle moderate radial and axial loads in both directions. With its open design, it is particularly well-suited for electric motors, gearboxes, and pumps, where reliability and longevity are essential.
Technical specifications
Attributes
| Logistic Weight | 328 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-c |
| Reference speed | 11500 rpm |
| Limit speed | 15100 rpm |
| Basic static load, radial - C0r | 16200 N |
| Basic dynamic load, radial - Cr | 32000 N |
Show UNSPSC/ECL@SS
£ 11.10 excl. VAT
/ Each
£ 13.32 incl. VAT
- In stock: Next day delivery
