Deep groove ball bearing FAG 6330-M-J20AA-C3, Outer diameter: 320 mm | Width: 65 mm | Inner diameter: 150 mm
Ball bearings
See technical informationReferences
FAG:6330-M-J20AA-C3
Rubix:216A7538
Manufacturer :0390600630030
EAN:4012802118957

Product details : FAG 6330-M-J20AA-C3 DEEP GROOVE BALL BEARING
This FAG single-row deep groove ball bearing is designed to meet the demands of a wide variety of industrial applications. This single-row ball bearing is an open type, making it unsuitable for environments subject to heavy contamination.
Features:
- Single-row ball bearing: This model features a single row of balls, which optimizes radial load distribution.
- Solid brass cage: The robust brass construction ensures excellent mechanical stability.
- Ceramic coating: This coating provides electrical insulation, thereby protecting the bearing from unwanted electrical discharges.
- C3 radial clearance: The increased radial clearance allows the bearing to accommodate slight thermal expansion while maintaining smooth and consistent rotational performance.
- Open design: This model is designed without seals, making it particularly suitable for applications with low contamination levels where regular maintenance can be performed.
Maintenance:
This single-row ball bearing is designed without seals. Because it is open, maintenance is essential to ensure continuous performance. Without seals, this type of bearing is more exposed to dust and other contaminants that could affect its performance and reduce its service life.
Sealing:
This rigid bearing is open and therefore unsealed. This allows for better heat dissipation; however, it can only be used in relatively clean environments because it is highly sensitive to contamination.
Features:
- Single-row ball bearing: This model features a single row of balls, which optimizes radial load distribution.
- Solid brass cage: The robust brass construction ensures excellent mechanical stability.
- Ceramic coating: This coating provides electrical insulation, thereby protecting the bearing from unwanted electrical discharges.
- C3 radial clearance: The increased radial clearance allows the bearing to accommodate slight thermal expansion while maintaining smooth and consistent rotational performance.
- Open design: This model is designed without seals, making it particularly suitable for applications with low contamination levels where regular maintenance can be performed.
Maintenance:
This single-row ball bearing is designed without seals. Because it is open, maintenance is essential to ensure continuous performance. Without seals, this type of bearing is more exposed to dust and other contaminants that could affect its performance and reduce its service life.
Sealing:
This rigid bearing is open and therefore unsealed. This allows for better heat dissipation; however, it can only be used in relatively clean environments because it is highly sensitive to contamination.
Strengths
- Heat dissipation thanks to its open design
- Electrical insulation thanks to the ceramic coating
- Improved stability thanks to its solid brass cage
- Compensation for thermal expansion thanks to C3 radial clearance
- Electrical insulation thanks to the ceramic coating
- Improved stability thanks to its solid brass cage
- Compensation for thermal expansion thanks to C3 radial clearance
Applications
This deep-groove ball bearing is used in a wide range of industrial applications, including gearmotors, inverters, pumps, gearboxes, and mechanical transmissions.
Technical specifications
Attributes
| Logistic Weight | 26500 g |
|---|---|
| Inner diameter | 150 mm |
| Outer diameter | 320 mm |
| Width | 65 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 63..-m-j20aa |
| Cage | brass |
| Reference speed | 3000 rpm |
| Limit speed | 3600 rpm |
| Basic static load, radial - C0r | 290000 N |
| Basic dynamic load, radial - Cr | 300000 N |
Show UNSPSC/ECL@SS
£ 3,033.92 excl. VAT
/ Each
£ 3,640.70 incl. VAT
- Usually arrives within 14 working days
