Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Linear Rail & Guides
(601)
Ballscrews
(14)
Shaft/roller guides
(321)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH25-B
INA LINEAR BALL BEARING KH25-B
Linear Ball Bearing
References
ina:
KH25-B
rubix:
102A2437
manufacturer :
0000450200000
ean:
4047643173483
Technical specifications
Series
KH..-B
Inner diameter
25
mm
Outer diameter
35
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH25-B
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearing KH, preserved, unsealed, with relubrication facility
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
66
g
Series
KH..-B
Inner diameter
25
mm
Outer diameter
35
mm
Length
40
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.01
excl. VAT
/
Each
£
14.41
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA KH12-PP LINEAR BALL BEARINGS WITH INITIAL GREASING SEALED ON BOTH
INA KN50-B-PP LINEAR BALL BUSHING
INA LINEAR BALL BEARING KBS12-PP
INA LINEAR BALL BEARING KB25
INA LINEAR BALL BEARING KB20-PP-AS
INA KBO12-PP LINEAR BALL BEARING 16968230000
INA LINEAR BALL BEARING KB12
INA SELFALIGN LINEARBUSH KSO50-PP
INA LINEAR BALL BEARING KH50-B
INA KFB50-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA LINEAR BALL BEARING KBS20-PP-AS
INA KN16-B-PP LINEAR BALL BEARINGS KN..-B-PP LIGHTWEIGHT RANGE CLOSED
BOSHREX LINEAR BUSHING R060202510
INA KNO12-B-PP LINEAR BALL BEARING
INA SELFALIGN LINEARBUSH KS40-PP