Linear ball bearing / Linear bushing KNO..-B-PP
Series | KNO..-B-PP |
---|---|
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Logistic Weight | 113 g |
---|---|
Series | KNO..-B-PP |
Inner diameter | 25 mm |
Outer diameter | 40 mm |
Length | 58 mm |
Sealing | Open |
Material | Steel |
In stock: Next day delivery