SKF FYNT 60 F TRIANGULAR FLANGED ROLLER BEARING
SKF Pillow block housing unit ConCentra
See technical informationReferences
SKF:FYNT 60 F
Rubix:420A5966
Manufacturer :409173
EAN:7316574500505


Technical specifications
| Inner diameter | 60 mm |
|---|---|
| Width | 78 mm |
| Fixation centre-to-centre distance | 190 mm |
Product details : SKF FYNT 60 F TRIANGULAR FLANGED ROLLER BEARING
Housing Concentra
Technical specifications
Attributes
| Logistic Weight | 6700 g |
|---|---|
| Inner diameter | 60 mm |
| Width | 78 mm |
| Fixation centre-to-centre distance | 190 mm |
| Material | bearing steel |
| Total bearing width | 70 mm |
| Diameter of fixation holes | 12 mm |
| Number of holes | 3 |
| Basic static load, radial - C0r | 166000 N |
| Basic dynamic load, radial - Cr | 156000 N |
| Outer diameter | 130 mm |
Show UNSPSC/ECL@SS
£ 407.98 excl. VAT
/ Each
£ 489.58 incl. VAT
- Usually arrives within 14 working days