References
Superseded Ref:-T-UCFL213
FAG:UCFL213-J7
Rubix:274A8644
Manufacturer :0812168820000
EAN:4047643261357


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 155 mm |
| Fixation centre-to-centre distance | 210 mm |
Product details : FAG UCFL213-J7 FLANGED HOUSING UNIT
Flanged housing unit UCFL
Technical specifications
Attributes
| Logistic Weight | 4690 g |
|---|---|
| Inner diameter | 65 mm |
| Width | 155 mm |
| Fixation centre-to-centre distance | 210 mm |
| Material | flake graphite cast iron |
| Sealing | one rubber seal and one metal shield |
| Height | 155 mm |
| Length | 258 mm |
| Series | ucfl |
| Total bearing width | 25.4 mm |
| Clamping | 50 mm |
| Diameter of fixation holes | 23 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 40000 N |
| Basic dynamic load, radial - Cr | 61000 N |
| Outer diameter | 69.7 mm |
| Weight | 4.69 kg |
| Mounting typ | 2-bolt flange |
Show UNSPSC/ECL@SS
£ 64.92 excl. VAT
/ Each
£ 77.90 incl. VAT
- Usually arrives within 14 working days