Square Flanged Housing FYK
Inner diameter | 20 mm |
---|---|
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Logistics dimensions (L x W x H) | 37,3x86x40 mm |
---|---|
Logistic Weight | 266 g |
Inner diameter | 20 mm |
Width | 37.3 mm |
Fixation centre-to-centre distance | 63.5 mm |
Material | Composite |
Height | 20 mm |
Length | 86 mm |
Series | FYK |
Total bearing width | 31 mm |
Diameter of fixation holes | 12.3 mm |
Number of holes | 4 |
Outer diameter | 86 mm |
Usually arrives within 14 working days