References
INA:RCJT65-214-XL
Rubix:213A6094
Manufacturer :0008774250000
EAN:4064327885661


Technical specifications
| Inner diameter | 65 mm |
|---|---|
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
Documents
Product details : INA RCJT65-214-XL FLANGED HOUSING UNIT
Housing units RCJT, two-bolt flanged housing units, cast iron, eccentric locking collar, R seals
Strengths
PCJT comes with bearing GRAE-NPPB, RCJT-and RCJTZ with GE-KRRB, RCJTY with GYE-KRRB and TCJT with GE-KTTB.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 82,6x258x130 mm |
|---|---|
| Logistic Weight | 6270 g |
| Inner diameter | 65 mm |
| Width | 160 mm |
| Fixation centre-to-centre distance | 216 mm |
| Material | cast iron |
| Height | 258 mm |
| Length | 258 mm |
| Series | rcjt..-214-xl |
| Total bearing width | 82.6 mm |
| Diameter of fixation holes | 21 mm |
| Number of holes | 2 |
| Basic static load, radial - C0r | 44000 N |
| Basic dynamic load, radial - Cr | 62000 N |
| Outer diameter | 258 mm |
Show UNSPSC/ECL@SS
£ 184.02 excl. VAT
/ Each
£ 220.82 incl. VAT
- Usually arrives within 14 working days