References
GISS Cutline:847233
Rubix:216A9411
EAN:3660338085987



Documents
Product details : CUTLINE 847233 CENTRING TOOL - D.6 DIA 6
Centring spindle V 500 RPM
CENTRING TOOL D6 X D6
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tail diameter | 6 mm |
| Total length | 48 mm |
| Stepped contact point diameter | 6 mm |
Show UNSPSC/ECL@SS
£ 37.99 excl. VAT
/ Each
£ 45.59 incl. VAT
- In stock: Next day delivery
