References
GISS Cutline:847235
Rubix:216A9410
EAN:3660338086007



Documents
Product details : CUTLINE 847235 CENTRING TOOL - D.10 DIA 4
Centring spindle V 500 RPM
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Tail diameter | 10 mm |
| Total length | 90 mm |
| Stepped contact point diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 27.85 excl. VAT
/ Each
£ 33.42 incl. VAT
- Usually arrives within 14 working days
