References
Facom:U.16A18
Rubix:1239475
EAN:3148510664606

Product details : FACOM PULLER U.16A18
Strengths
•Used to dismount steering and suspension ball joints
Supplied with a set of 2 spare safety pins
U.16-05J3: Set of 3 pins for U.16B and U.16A18
U.16-A45-05J3: Set of 3 shear pins for U.16B32 and U.16B45
Supplied with a set of 2 spare safety pins
U.16-05J3: Set of 3 pins for U.16B and U.16A18
U.16-A45-05J3: Set of 3 shear pins for U.16B32 and U.16B45
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Packaged dimensions (D x W x H) | 120x80x80 mm |
| Package weight | 686 g |
| Inner capacity | 16 mm |
| Depth | 45 mm |
Show UNSPSC/ECL@SS
£ 71.77 excl. VAT
/ Each
£ 86.12 incl. VAT
- Delivery usually within ( 14 ) days
