GEDORE INTERNAL EXTRACTOR 1.30/0


Internal extractor 1.30/0-9

References
gedore:1.30/0
rubix:122A8818
manufacturer :8012750
ean:4036976105254
brand logo
brand logo
Technical specifications
Number of clamps/claws2
Inner capacity5 mm
Exterior capacity8 mm
See all Specifications

Product details : GEDORE INTERNAL EXTRACTOR 1.30/0


Internal extractor 5-8 mm For extremely-tightly-packed ball bearings, bearing races, bushings, and shaft seals Simmering® Operation: The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity. The design can vary from the image Can be used with either sliding hammer or counter-support brace * min. and max. dimension in idle and spread state

Strengths

•For extremely-tightly-packed ball bearings, bearing races, bushings, and shaft seals Simmering®
Operation:
The internal extractor is inserted into the bearing and the spindle screwed in. The sharp turned-out shoulders of the pulling shell jaws will press outwards behind the part to be extracted. The counter-support brace is then added. Both feet must be aligned parallel to the spindle to ensure rigidity
The design can vary from the image
Can be used with either sliding hammer or counter-support brace

Technical specifications


Attributes
Logistic Weight120 g
Number of clamps/claws2
Inner capacity5 mm
Exterior capacity8 mm
TypeInternal Extractor
Show UNSPSC/ECL@SS
£ 73.49 excl. VAT
/ Each
£ 88.19 incl. VAT
  • Usually arrives within 14 working days