U.23K-U.53K - Threaded jib cranes
Exterior capacity | 280 mm |
---|---|
Depth | 320 mm |
Extraction force | 4 t |
Logistic Weight | 5405 g |
---|---|
Packaged dimensions (D x W x H) | 395x110x65 mm |
Package weight | 5429 g |
Exterior capacity | 280 mm |
Depth | 320 mm |
Extraction force | 4 t |
Usually arrives within 14 working days