ROEBUCK 120-30 UNIVERSAL 2-ARM PULLER SPREAD/15-350MM/MAXIMUM REACH 22
Universal 2 arm puller
See technical informationSee documentsReferences
Roebuck:886552
Rubix:231A4842
EAN:3660338399831


Technical specifications
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 390 mm |
| Exterior capacity | 350 mm |
Documents
Product details : ROEBUCK 120-30 UNIVERSAL 2-ARM PULLER SPREAD/15-350MM/MAXIMUM REACH 22
Standard pulling hook.
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Strong design, high performance and long service life
The end stop protects the hook from slipping off the cross-beam.
Pulling hooks with infinitely variable adjustment on the cross-beam.
Two-arm design for space-saving operation. Mechanical pressure screw.
Milled thread treated with special coating.
Quick change or turning of the pulling jaws by depressing the end stop.
Turning the pulling hooks enables them to be used both internally and externally.
Suitable for pulling asymmetric workpieces.
Spindle head band prevents the wrench from slipping off.
Made in Germany
Universal 2-arm puller Spread 15-350mm Reach 225mm
Technical specifications
Attributes
| Number of clamps/claws | 2 |
|---|---|
| Inner capacity | 390 mm |
| Exterior capacity | 350 mm |
| Extraction force | 4 t |
Show UNSPSC/ECL@SS
£ 237.90 excl. VAT
/ Each
£ 285.48 incl. VAT
- In stock: Next day delivery