SANDVIK 2S340-1600-150-MA 1640 6260173


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-1600-150-MA1640
rubix:288A3096
manufacturer :6260173
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 2S340-1600-150-MA 1640 6260173


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 319.00 excl. VAT
/ Each
£ 382.80 incl. VAT
  • Usually arrives within 14 working days