Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5296.0 6706508
DORMER S5296.0 6706508
Solid carbide miller Dormer
References
dormer:
S5296.0
rubix:
376A3921
ean:
7320760680575
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5296.0 6706508
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
10
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.93
excl. VAT
/
Each
£
49.12
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE UK-OEMSC404 OEMSC404 4MM CARBIDE 4FL END MILL ALCRN
SANDVIK 2S342-0500-100-PAP2BM SC MILLING CM PLURA 2 8351867
SANDVIK 2P090-0400-PB1610 SC MILLING CM PLURA 2 7990598
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 8 843406
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
SANDVIK 2P210-0200-NCN20C SC MILLING CM PLURA 2 6260050
DORMER S802HA14.0 DRILL 14.00 MM 5983371
SANDVIK 1K357-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213646
SANDVIK 2S342-0600-050-PBP2BM SC MILLING CM PLURA 2 8351869
SANDVIK 2F340-1905-152-SC1745 SC MILLING CM PLURA 2 7419208
SANDVIK 2F340-1600-200-SC 1745 SOLID CARBIDE END MILL 7419172
SANDVIK 2P232-1600-NAH10F SC MILLING CM PLURA 2 6260080
SANDVIK 2N342-1400-PDP2BM SC MILLING CM PLURA 2 8351810
SANDVIK 2S221-0800-100-NGH10F SC MILLING CM PLURA 2 6261154
DORMER S6375.0 6706875