ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 1LB 450G
Ball pein - fibre glass handle
See technical informationSee documentsReferences
Roebuck:3961946
Rubix:216960
EAN:3660338515255

Documents
Product details : ROEBUCK FIBREGLASS HANDLE HAMMER BALL PEIN 1LB 450G
Head manafactured from E9 steel, fitted with comfortable hardwearing cushion grips.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 30 mm |
| Length | 330 mm |
| Weight | 450 g |
| Handle | fiberglass |
| Head length | 100 mm |
Show UNSPSC/ECL@SS
£ 17.31 excl. VAT
/ Each
£ 20.77 incl. VAT
- In stock: Next day delivery
