References
Facom:200H.40PB
Rubix:395A5346
EAN:3148517881846

Product details : FACOM 200H.40PB RIVETING ENGINEERS HAMMERS 4MM
Facom: Quality guaranteed!
Strengths
Tougher hickory handle, high-safety triple grip. Differentiated head heat treatment.
Technical specifications
Attributes
| Type | riveting hammer |
|---|---|
| Section | 40 mm |
| Length | 330 mm |
| Weight | 1000 g |
| Handle | hickory |
| Head length | 108 mm |
Show UNSPSC/ECL@SS
£ 20.53 excl. VAT
/ Each
£ 24.64 incl. VAT
- Delivery usually within ( 14 ) days
