THOR 76710AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE

Replacement Face

See technical information

References

Thor Hammer:76-710AF
Rubix:211770
EAN:5012936671075
brand logo

Technical specifications

Product details : THOR 76710AF REPLACEMENT EXTRA HARD YELLOW PLASTIC FACE


For the Thorex nylon faced and Thorace hammers. Easy to change, simply screw in. The striking faces are colour coded to allow easy identification of material type and hardness. Yellow: ABS extra hard Rockwell R103. For specialist applications.

Strengths

Hard Yellow Nylon
For specialist applications
Faces are designed to wear and to be replaced by hand
All faces are one piece moulded
No metal pegs or inserts to damage the workpiece when worn
Faces have a shoulder for extra strength and to prevent fracture from misdirected blows

Applications

For specialist applications only e.g. setting copper armatures

Technical specifications


Attributes
Weight19 g
Diameter32 mm
Materialnylon
£ 2.24 excl. VAT
/ Each
£ 2.69 incl. VAT
  • Usually arrives within 14 working days