References
Facom:216.60
Rubix:1232781
EAN:3148511489864

Product details : FACOM MONOBL.HAMMER 216.60
216 - One-piece dead-blow hammers
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
-Dead-blow hammer with steel microballs.
-Body and handle in steel coated with polyurethane.
-D45 ± 5 Shore hardness impact surface.
-Ergonomic PVC handle.
Technical specifications
Attributes
| Logistic Weight | 1254 g |
|---|---|
| Packaged dimensions (D x W x H) | 320x118x60 mm |
| Package weight | 1254 g |
| Type | sledgehammer |
| Section | 60 mm |
| Length | 316 mm |
| Weight | 1.25 g |
| Diameter | 60 mm |
| Shape | round |
| Handle | ergonomic handle pvc |
Show UNSPSC/ECL@SS
£ 219.50 excl. VAT
/ Each
£ 263.40 incl. VAT
- Delivery usually within ( 14 ) days
