Ball Sleeves
Series | KH |
---|---|
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Series | KH |
---|---|
Inner diameter | 16 mm |
Outer diameter | 24 mm |
Length | 30 mm |
Sealing | Open |
Load rating stat. C | 600 N |
Load rating dyn. C0 | 775 N |
Number of ball rows | 5 |
Usually arrives within 14 working days