Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Linear Rail & Guides
(595)
Ballscrews
(13)
Shaft/roller guides
(312)
Modules/Systems
(13)
See Linear technology
< Back
Rubix Categories
Mechanical Power Transmission
Linear technology
Shaft/roller guides
Shaft guides
Linear Bearing (Ball, Slide & Bushing)
INA LINEAR BALL BEARING KH10-PP
INA LINEAR BALL BEARING KH10-PP
Linear Ball Bearing
References
ina:
KH10-PP
rubix:
102A4025
manufacturer :
0002016000000
ean:
4012802325591
Technical specifications
Series
KH..-PP
Inner diameter
10
mm
Outer diameter
17
mm
See all Specifications
Product details
Technical specifications
Product details : INA LINEAR BALL BEARING KH10-PP
with initial greasing, sealed on both sides, with relubrication facility.
Linear ball bearings KH..PP, initially greased, sealed on both sides, re-greasable
Applications
Bearing arrangements with shaft guidance systems
Technical specifications
Attributes
Logistic Weight
15
g
Series
KH..-PP
Inner diameter
10
mm
Outer diameter
17
mm
Length
26
mm
Sealing
Open
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.06
excl. VAT
/
Each
£
10.87
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
INA KSO12-PP SELFALIGN LINEARBUSH 67536710000
INA LINEAR BALL BEARING KBS25
INA LINEAR PLAIN BEARING PAB12-PP-AS
INA PABO20-PP-AS LINEAR PLAIN BEARING
INA KBO50-PP LINEAR BEARING 12758790000
INA LINEAR BALL BEARING KB40-PP
INA KH20-PP-RROC LINEAR BALL BEARING
INA LINEAR BALL BEARING KBO25-PP
INA KH16-P LINEAR BALL BEARING
INA KH08-B LINEAR BEARING 3421650000
INA LINEAR BALL BEARING KB50-PP
INA LINEAR BALL BEARING KH08-PP
INA LINEAR BALL BEARING KH50-PP
INA KTHK12-B-PP-AS LINEAR BALL BEARING AND HOUSING UNIT
INA LINEAR BALL BEARING KN25-B-PP