Linear Plain Bearing
Series | PAB..-PP-AS |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Series | PAB..-PP-AS |
---|---|
Inner diameter | 30 mm |
Outer diameter | 47 mm |
Length | 68 mm |
Sealing | Sealed both sides |
Load rating stat. C | 375000 N |
Load rating dyn. C0 | 375000 N |
Usually arrives within 14 working days