INA LINEAR BALL BEARING KBS25-PP


Ball socket KB..-PP

References
ina:KBS25-PP
rubix:101A3605
manufacturer :0012535490000
ean:4054364120702
brand logo
brand logo
Technical specifications
Serieskbs..-pp
Inner diameter25 mm
Outer diameter40 mm
See all Specifications

Product details : INA LINEAR BALL BEARING KBS25-PP


Hardened and rectified outer ring with plastic cage. Sealing by joints on both sides (PP). Maintenance-free lubrication but can be regreased. Operating temperatures: -30°C to + 80°C. Also available in open version, KBO series, and version with adjustable clearance, KBS series.
Linear ball bearing KBS..PP, sealed on all sides, adjustable

Strengths

Massive series (high precision and stiffness).

Technical specifications


Attributes
Logistic Weight186 g
Serieskbs..-pp
Inner diameter25 mm
Outer diameter40 mm
Length58 mm
Sealingopen
Materialsteel
Show UNSPSC/ECL@SS
£ 39.21 excl. VAT
/ Each
£ 47.05 incl. VAT
  • Usually arrives within 14 working days