References
INA:PAB50-PP-AS
Rubix:217A7248
Manufacturer :0016583440000
EAN:4012802061543


Technical specifications
| Series | pab..-pp-as |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
Documents
Product details : INA PAB50-PP-AS LINEAR BEARING
Linear bearings PAB.. PP-As, all-side sealed, relubricatable
Linear plain bearing PAB..PP-AS, sealed on all sides, relubricatable
Technical specifications
Attributes
| Logistic Weight | 773 g |
|---|---|
| Series | pab..-pp-as |
| Inner diameter | 50 mm |
| Outer diameter | 75 mm |
| Length | 100 mm |
| Sealing | sealed both sides |
| Material | steel |
| Weight | 0.773 kg |
| Load rating stat. C | 1000000 N |
Show UNSPSC/ECL@SS
£ 76.07 excl. VAT
/ Each
£ 91.28 incl. VAT
- Usually arrives within 14 working days