ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH

Ballpoint wrenches - long arm - imperial phosphate

See technical informationSee documents
References
Roebuck:3947611
Rubix:102199
EAN:3660338515156
brand logo
brand logo
Technical specifications
Imprinthex / allen
Imprint size3/8
Length234 mm
Documents

Product details : ROEBUCK BALL HEX WRENCH LONG ARM 3/8 INCH


Standard: BS2470 1973; BS4168 1983
Hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
brand logo

Technical specifications


Attributes
Imprinthex / allen
Imprint size3/8
Length234 mm
Show UNSPSC/ECL@SS
£ 4.88 excl. VAT
/ Each
£ 5.86 incl. VAT
  • In stock: Next day delivery