ROEBUCK HEX WRENCH SHORT ARM 9/16 INCH
Short Arm Wrenches Black Phosphate
See technical informationSee documentsReferences
Roebuck:3947546
Rubix:102133
EAN:3660338514937

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 9/16 INCH
Standard: BS2470 1973; BS4168 1983
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
Manufactured to SAE/AISI 8650, fully hardened alloy steel ensures a tough, ductile wrench with extra hard surface for longer life and retention of dimensional accuracy.
Complying with BS2470 1973, and BS4168 1983.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 9/16 |
| Length | 154 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 5.53 excl. VAT
/ Each
£ 6.64 incl. VAT
- In stock: Next day delivery
