FACOM BALL POINT HEX KEY 83SH.12
83SH-Long metric Allen keys - with ball head
See technical informationReferences
Facom:83SH.12
Rubix:1235749
EAN:3148511238363



Product details : FACOM BALL POINT HEX KEY 83SH.12
A [mm]: 12.0H [mm]: 45H x L [mm]: 45 x 190L [mm]: 190[g]: 225
Strengths
• Made of silicon steel. • The ball head allows working under an angle of 30°. • Execution: phosphated.
Technical specifications
Attributes
| Logistic Weight | 229 g |
|---|---|
| Packaged dimensions (D x W x H) | 205x65x15 mm |
| Package weight | 229 g |
| Imprint | hex / allen |
| Imprint size | 12 |
| Length | 190 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 8.33 excl. VAT
/ Each
£ 10.00 incl. VAT
- Delivery usually within ( 14 ) days
