ROEBUCK HEX WRENCH SHORT ARM 1.5MM
Short arm hexagon keys - black phosphate - metric
See technical informationSee documentsReferences
Roebuck:4971604
Rubix:102100
EAN:3660338515620

Documents
Product details : ROEBUCK HEX WRENCH SHORT ARM 1.5MM
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 1,5mm |
| Length | 46.5 mm |
| Finishing | steel |
Show UNSPSC/ECL@SS
£ 0.09 excl. VAT
/ Each
£ 0.11 incl. VAT
- In stock: Next day delivery
