WERA 022062 950PKL HEX KEY 6.0/180 LONG BALLEND CHROME PLATED
Offset screwdr. nick-pl.6 mm Sph.h.
See technical informationReferences
Wera:05022062001
Rubix:170A4306
EAN:4013288018830

Product details : WERA 022062 950PKL HEX KEY 6.0/180 LONG BALLEND CHROME PLATED
Hexagonal screwdriver set with ball head, long, chrome-plated blade
Design: Made of special alloy hexagon tool steel, chrome-plated. Hex-Plus geometry, therefore 20% more static torque and protection of the Allen screw. The ball head enables screwing even in inclined position.
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 6mm |
| Length | 180 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 3.44 excl. VAT
/ Each
£ 4.13 incl. VAT
- Delivery usually within ( 5 ) days