Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,461)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive belts
Endless abrasive belt
KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
Band - Canvas CS 310 XF
References
klingspor:
71957
rubix:
80292440
Technical specifications
Length
330
mm
Width
10
mm
Grain
120
Product details
Technical specifications
Product details : KLINGSPOR 71957 ALU/OXIDE SANDING BELT 330 X 10MM P120
Synthetic resin binder. Grain corundum. Tight powder. X-canvas support.
Strengths
Universal band for the work of rays and contours in the metallurgical industry.
Applications
Application on stainless steel, Metall Universal, non-ferrous metals, steel.
Technical specifications
Attributes
Length
330
mm
Width
10
mm
Grain
120
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.98
excl. VAT
/
Each
£
1.18
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
3M 13928 DF SURFACE CONDITIONING LS BELT DF-BL ACRS 13 X 457MM
KLINGSPOR 4482 PK10 LS 309 XH WOOD WORKING BELTS 100 X 610MM GRAIN 120
3M 7100329011 CUBITRON3 CLOTH BELT 1184F 36+ YF WEIGHT 120MM X 2500MM
ROEBUCK 77696087681 F2510 GENERAL PURPOSE NONWOVEN GREEN HAND PAD PK10
FLEXOVIT 63642585993 FILE BELTS FLEXOVIT-MX240-10X33080
ROEBUCK 30 6120-SINGLE WATERPROOF PAPER SHEETS P1000 SINGLE
3M 16888 CUBITRON II BELT 984F 80+ 300 X 3000 MM
BOSCH SANDING BELT 75 X 457MM PACK OF 3 2608606040
CLARKE 6500808 80 GRIT 4IN 100X915MM BELT FOR CS4-6E/ CS4-8 PACK OF 5
PFERD 45005158 ABRASIVE BELT 610 X 30MM P240
ROEBUCK C82423028060 RESIN PAPER SHEETS GRADE P60 PACK OF 50
MAKITA P-36902 ABRASIVE BELT 100X610 80G 9401 PK5
ROEBUCK GS6040180 ABRASIVE FLAP WHEEL 60 X 40MM DIAMETER 180 GRADE
NORTON 63642538975 NARROW BELTS R822-100X1000#80
NORTON 66261123638 BFL BL 13X610 R929 NOR P60 BELT